Zoro Homepage

Markell Mid-Century Modern Transitional Walnut Brown Finished Wood 5-Drawer Storage Chest

  • Mfr # 236-13269-ZORO

  • Zoro # G012302977


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.7"
Overall Length
47.2"
Frame Material
Particle Board/MDF/ PVC(Handle)
Width
31.5"
Assembly
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-13269-ZORO
Zoro #
G012302977
UPC #
193271390410
Country of Origin
Malaysia

Dimensions

Overall Depth
15.7"
Overall Length
47.2"
Width
31.5"

Details

Frame Material
Particle Board/MDF/ PVC(Handle)
Assembly
Assembly Required(Instructions Comes with the box)
Color
Walnut Brown/Gold
Includes
One Chest
For Use With
Bedroom
Care instruction
Wipe Clean
Style
Mid-Century

Description

Rustic warmth takes on a modern grace with the lovely Markell storage chest. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood displaying a vibrant grain design. Five spacious drawers offer plentiful storage to organize clothes along with any bedroom essentials. The Markell requires assembly and is embellished with minimalist metal drawer pulls for enhanced visual allure. Imbued with traditional charm, the Markell storage chest is a remarkable bedroom accessory.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.