Shop BAXTON STUDIO
See all product information
Create Account
Martino Four-Poster Platform Bed, King, White
- Mfr # 264-14394-ZORO
- Zoro # G723547650
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubber Wood+MDF Veneer+Chipboard(Frame), LVL(Bed slats)
Overall Width
80.7 in
Overall Height
70.9 in
Assembly
Unassembled
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264-14394-ZORO
- Zoro #
- G723547650
- UPC #
- 193271473366
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 80.7 in
- Overall Height
- 70.9 in
- Size
- King
- Overall Length
- 87.8 in
Details
- Material
- Solid Rubber Wood+MDF Veneer+Chipboard(Frame), LVL(Bed slats)
- Color
- White
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Farmhouse
Description
Refresh the aesthetic of your bedroom with the eclectic beauty of the Martino platform bed. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Four spindle posts at each corner create a shapely silhouette rich with geometric flair perfect for bringing a unique flair of grace to any environment. The Martino requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With the flowing curves of its cutout headboard, the Martino platform bed strikes a vibrant poise.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.