Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors

  • Mfr # 189-11976-ZORO

  • Zoro # G003531669


product price:  $96.35
/ea

Key Features

Overall Length
12.6
Overall Height
33
Height
33
Width
23.6
Length
12.6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
189-11976-ZORO
Zoro #
G003531669
UPC #
193271211531
Country of Origin
Malaysia

Dimensions

Overall Length
12.6
Overall Height
33
Height
33
Width
23.6
Length
12.6
Overall Width
23.6

Details

Includes
One (1) Storage Cabinet
Material
MDF/Glass/Metal/PVC
Color
Oak Brown/Black
Weight
44

Description

With a minimalist yet bold design, the Mason storage cabinet organizes your space in contemporary style. Made in Malaysia, this cabinet is constructed from oak brown finished wood that adds visual warmth to the current interior of your home. Three spacious shelves behind the glass doors create a convenient display to organize decorations and declutter busy rooms. Requiring assembly, the Mason is equipped with two black finished metal door knobs that add a modern touch to the rustic aesthetic of the cabinet. A handy addition for any kitchen, living room, or hallway, the Mason storage cabinet is a versatile upgrade to the modern home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.