Mateo Modern and Contemporary Baby Blue Fabric and Natural Wood Queen Size Platform Bed

  • Mfr # 245-13448-ZORO

  • Zoro # G412302836


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Queen
Color
Baby Blue/Natural
Material
Rubberwood/ Fabric "100% Polyester"/Foam/ LVL(Long Support, Bed Slat)
Overall Height
84.5"
Overall Width
68.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245-13448-ZORO
Zoro #
G412302836
UPC #
193271408559
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
84.5"
Overall Width
68.2"
Overall Length
44.1"

Details

Color
Baby Blue/Natural
Material
Rubberwood/ Fabric "100% Polyester"/Foam/ LVL(Long Support, Bed Slat)
Features
Open and Rounded Pole Headboard Upholstered in Fabric
For Use With
Bedroom
Includes
One Queen Size Bed
Style
Modern
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Cool and crisp design arrives to uplift the standard of bedroom style in the form of the Mateo platform bed. Made in Malaysia, this contemporary piece is comprised of a sturdy wood frame with a beautifully upholstered footboard and headboard combo. The rounded corners of the understated silhouette enable this piece to blend with a variety of layouts while establishing an air of modern serenity. The Mateo requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. A beautiful rendition of refined simplicity, the Mateo platform bed transforms the mood of any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.