Zoro Homepage

Matteo Grey Velvet Upholstered Gold Finished Armchair

  • Mfr # 156-9783

  • Zoro # G2567710


product price: $427.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Arm Style
Built-in Arms
Seat Material
Fabric
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Arm Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156-9783
Zoro #
G2567710
UPC #
193271037414
Country of Origin
China

Details

Arm Style
Built-in Arms
Seat Material
Fabric
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Arm Chair

Description

Create an oasis of glamour in your living room with the Matteo armchair. The Matteo features lush velvet fabric upholstery that complements the clean, tailored silhouette. The armchair rests on a stunning gold-tone stainless steel frame, providing an open, airy ambiance. Designed for both style and comfort, the Matteo is generously padded with foam to provide a truly luxurious feel. The Matteo armchair will arrive fully assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.