This item is Discontinued.

Baxton Studio Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet 217-12374-ZORO

Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (Discontinued)

  • Mfr # 217-12374-ZORO
  • Zoro # G307479575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
217-12374-ZORO
Zoro #
G307479575
UPC #
193271239597
Country of Origin
China

Dimensions

Overall Height
34.75
Overall Width
31.5
Outside Length
15.75

Details

Material
MDF,Particle Board,Melamine,Natural Rattan,Pine Wood
Color
Espresso/Natural Brown
Includes
One (1) Storage Cabinet
Assembly
Assembly Required
Cabinet Style
Mid-Century

Description

Embrace the rustic warmth of traditional craftsmanship with the lovely Maureen storage cabinet Made in China, this bold addition is comprised of a solid wood frame adorned with woven rattan embellishments Two spacious shelves behind the doors alleviate clutter with convenient storage for household essentials The Maureen requires assembly and utilizes tapered legs for excellent stability and support in streamlined design Minimalist drawer handles lend a contemporary touch, making the Maureen storage cabinet an outstanding addition to any bedroomDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.