Maya Mid-Century Modern Cream Boucle Fabric and Oak Brown Finished Wood Queen Size Platform Bed

  • Mfr # 228-13067-ZORO

  • Zoro # G312302868


product price:  $512.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Color
White/Oak Brown
Material
Fabric "100% Polyester"/Foam/Plywood / MDF / LVL / Veneer /Rubberwood
Overall Height
87.8"
Overall Width
68.5"
Overall Length
39.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228-13067-ZORO
Zoro #
G312302868
UPC #
193271363803
Country of Origin
Malaysia

Dimensions

Overall Height
87.8"
Overall Width
68.5"
Overall Length
39.8"

Details

Color
White/Oak Brown
Material
Fabric "100% Polyester"/Foam/Plywood / MDF / LVL / Veneer /Rubberwood
For Use With
Bedroom
Includes
One Queen Size Bed
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)

Description

Relish in a cozy slumber with the luxurious comfort of the Maya platform bed. Made in Malaysia, this mid-century piece consists of a solid wood frame padded with plush layers of foam and upholstered in soft boucle fabric. The smooth curves of its tapered headboard create a serene bedroom backdrop while offering superb back support when sitting up in bed. The Maya requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Rounded wood legs lend a traditional feel, distinguishing the Maya platform bed as a classic bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.