Shop BAXTON STUDIO

Melora Mid-Century Modern Walnut Brown Finished Wood and Rattan Queen Size 4-Piece Bedroom Set

  • Mfr # 241-9802-9803-11298-11299-11300-ZORO

  • Zoro # G612302780


product price:  $1,096.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL
Overall Height
86.5"
Overall Width
67.6"
Overall Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
241-9802-9803-11298-11299-11300-ZORO
Zoro #
G612302780
UPC #
193271433650
Country of Origin
Malaysia

Dimensions

Overall Height
86.5"
Overall Width
67.6"
Overall Length
13"

Details

Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL
For Use With
Bedroom
Includes
One Queen Size Bed Frame; One Queen Size Headboard; One Nightstand; One Chest; One Dresser
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century

Description

Align your bedroom amidst the cozy elegance of traditional poise with the lovely Melora bedroom set. Made in Malaysia, this mid-century set includes one bed, one chest, and dresser, and one nightstand crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstand provides superb nighttime convenience. The Melora requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Woven rattan embellishments lend robust grace, making the Melora bedroom set a fantastic arrangement for any bedroom.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.