Shop BAXTON STUDIO

Melora Mid-Century Modern Walnut Brown Finished Wood and Rattan Twin Size 3-Piece Bedroom Set

  • Mfr # 241-11178-11179-11298-ZORO

  • Zoro # G412302508


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown/Brown
Material
Rubber Wood/MDF
Overall Height
81.3"
Overall Width
44.3"
Overall Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
241-11178-11179-11298-ZORO
Zoro #
G412302508
UPC #
193271433599
Country of Origin
Malaysia

Dimensions

Overall Height
81.3"
Overall Width
44.3"
Overall Length
13"

Details

Color
Walnut Brown/Brown
Material
Rubber Wood/MDF
For Use With
Bedroom
Includes
One Twin Size Bed Frame; One Twin Size Headboard; Two Nightstands
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean
Style
Mid-Century

Description

Align your bedroom amidst the cozy elegance of traditional poise with the lovely Melora bedroom set. Made in Malaysia, this mid-century set includes one bed and two nightstands crafted from sturdy wood. Each nightstand is equipped with two drawers to organize a variety of essentials while reserving the tabletops for nightly use. The Melora requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Woven rattan embellishments lend robust grace, making the Melora bedroom set a fantastic arrangement for any bedroom.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.