Shop BAXTON STUDIO
See all product information
Create Account
Melora Mid-Century Modern Walnut Brown Finished Wood and Rattan Twin Size 4-Piece Bedroom Set
- Mfr # 241-11178-11179-11298-11299-11300-ZORO
- Zoro # G512302514
product price:Â
$
1,125.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL
Overall Height
81.3"
Overall Width
44.3"
Overall Length
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241-11178-11179-11298-11299-11300-ZORO
- Zoro #
- G512302514
- UPC #
- 193271433636
- Country of Origin
- Malaysia
- Color
- Walnut Brown/Brown
- Material
- Rubber Wood/MDF/LVL
- For Use With
- Bedroom
- Includes
- One Twin Size Bed Frame; One Twin Size Headboard; One Nightstand; One Chest; One Dresser
- Care instruction
- Wipe Clean
- Style
- Mid-Century
- Assembly
- Assembly Required(Instructions Comes with the box)
Dimensions
- Overall Height
- 81.3"
- Overall Width
- 44.3"
- Overall Length
- 13"
Description
Align your bedroom amidst the cozy elegance of traditional poise with the lovely Melora bedroom set. Made in Malaysia, this mid-century set includes one bed, one chest, and dresser, and one nightstand crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstand provides superb nighttime convenience. The Melora requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Woven rattan embellishments lend robust grace, making the Melora bedroom set a fantastic arrangement for any bedroom.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.