Shop BAXTON STUDIO
See all product information
Melora Mid-Century Modern Walnut Brown Finished Wood and Rattan Twin Size 5-Piece Bedroom Set
Mfr # 241-11178-11179-11298-11298-11299-11300-ZORO
Zoro # G912302572
product price:Â $1,187.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL
Overall Height
81.3"
Overall Width
44.3"
Overall Length
13"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
241-11178-11179-11298-11298-11299-11300-ZORO
Zoro #
G912302572
UPC #
193271433674
Country of Origin
Malaysia
Dimensions
Overall Height
81.3"
Overall Width
44.3"
Overall Length
13"
Details
Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL
Includes
One Twin Size Bed Frame; One Twin Size Headboard; Two Nightstands; One Chest; One Dresser
For Use With
Bedroom
Care instruction
Wipe Clean
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Description
Align your bedroom amidst the cozy elegance of traditional poise with the lovely Melora bedroom set. Made in Malaysia, this mid-century set includes one bed, one chest, and dresser, and two nightstands crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstands provide superb nighttime convenience. The Melora requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Woven rattan embellishments lend robust grace, making the Melora bedroom set a fantastic arrangement for any bedroom.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.