MG0014-Grey-Grey-Daybed Mara Classic & Traditional Grey Fabric Upholstered Grey Finished Wood Daybed with Trundle - Twin Size
- Mfr # MG0014-Grey/Grey-Daybed
- Zoro # G603746562
Specifications
Details
- MFR #
- MG0014-Grey/Grey-Daybed
- Zoro #
- G603746562
- UPC #
- 193271022106
- Country of Origin
- China
Description
Naps and reading marathons abound with the cozy Mara daybed. This versatile piece is fitted with a pull-out trundle to provide convenient accommodation for overnight guests. Its sturdy wood construction ensures durability, while its classic grey finish makes it easy to coordinate with any existing color palette. Crafted with the utmost attention to detail, the Mara features elegant cut-out panels that are upholstered in a soft fabric and button tufted for a chic, refined look. Classic finial posts and black metal ring pulls complete the look. The Mara daybed is made in Malaysia and requires assembly.
This includes substances such as wood and leather. These variations may appear in different surfaces of a single item, an area of a product when compared with that same area on an identical product, or on differing surfaces of different pieces of a matching set.
Features- Classic and traditional daybed
- Pull-out trundle bed
- Constructed from solid rubberwood with MDF ash veneer, and LVL
- Upholstered in polyester fabric and padded with foam
- Button tufted
- Black metal ring pulls
- Assembly required
- Natural raw materials used for construction of our furnishings will have variations in areas such as (but not limited to) color, pattern, grain and texture
- Color: Grey & Grey
- Size: Twin Size
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.