Shop HOMEROOTS
See all product information
Create Account
Brown Queen Tufted Upholstered Faux Leather Bed Frame
- Mfr # 333327
- Zoro # G822889644
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Upholstered
Yes
Box Spring Required
No
Length (In.)
45.25 in
Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333327
- Zoro #
- G822889644
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Brown
- Material
- Wood
- Upholstered
- Yes
- Box Spring Required
- No
- Capacity
- 600 lb
- Upholstery Design
- Partially Upholstered
- Shape
- Beveled
- Finish
- Satin
- Mattress Included
- No
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
- Commercial Use
- No
- Upholstery Color
- Brown
- Tufted
- Yes
- Nailhead Trim
- No
- Upholstery Material
- Faux Leather
Dimensions
- Size
- Queen
- Length (In.)
- 45.25 in
- Depth
- 87.25 in
- Width (In.)
- 70.5 in
Description
The brown queen tufted upholstered faux leather bed frame is the ultimate combination of comfort and style. This partially upholstered bed frame is covered in a beautiful button tufted brown faux leather that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 45.25-inch h x 70.5-inch w x 87.25-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.