Shop BAXTON STUDIO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mistral 6-Piece Reclining Sectional Sofa with Left-facing Chaise Lounge
- Mfr # 270-14631-ZORO
- Zoro # G323547289
product price:Â
$
3,748.99
/ea
Key Features
Material
Upholstery: Suede Leather+Foam+ Pocket Coil Spring; Internal Frame: Plywood; Legs: Plastic
For Use With
Living Room
Size
6-Piece
Length
116.2 in
Height
39.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14631-ZORO
- Zoro #
- G323547289
- UPC #
- 193271494750
- Country of Origin
- China
- Material
- Upholstery: Suede Leather+Foam+ Pocket Coil Spring; Internal Frame: Plywood; Legs: Plastic
- For Use With
- Living Room
- Color
- Charcoal Grey
- Assembled/Unassembled
- Unassembled
- Style
- Modern
Dimensions
- Size
- 6-Piece
- Length
- 116.2 in
- Height
- 39.8 in
- Width
- 104.1 in
Description
Gather family and friends to relax with the Mistral corner lounge suite. Adeptly crafted in China, this modern piece consists of a solid wood frame padded with plush foam and upholstered in smooth palomino suede. Two recliners encourage laidback relaxation while two the back cushion of the standard seat can flip to reveal two additional cupholders. The Mistal requires assembly features a modular design where most pieces can be rearranged to customize your layout. There's plenty of room for everyone to get together and enjoy some well-deserved ease with the Mistral corner lounge suite.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.