Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monte Mid-Century Modern Two-Tone Grey Armchair, PK2

  • Mfr # 134-7176

  • Zoro # G2546080


product price: $286.99
/pk 2, $143.50/ea
Free Shipping & Returns

Key Features

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Style
Arm Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134-7176
Zoro #
G2546080
UPC #
847321090576
Country of Origin
Malaysia

Details

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Style
Arm Chair

Description

Hint a touch of mid-century look and vintage-mod aesthetic around your dining table with the Monte dining armchair. Constructed of solid rubberwood frame, the Monte is upholstered in two-tone dark grey and light grey polyester fabric, providing exceptional softness and durability. Solid wood legs support the chair frame with lasting good looks in dark walnut finished. Padded with foam for lasting comfort for enjoying everyday family dinners, the Monte features tall seat back that seamlessly curves down to the wide-seat arms, creating a plush look for a vintage-mod aesthetic. The Monte dining armchair require assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.