
Morana Mid-Century Modern Walnut Brown Finished Wood Queen Size Platform Bed with Built-in Shelf (Discontinued)
- Mfr # 243-13439-ZORO
- Zoro # G912302978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
243-13439-ZORO
Zoro #
G912302978
UPC #
193271408306
Country of Origin
Malaysia
Dimensions
Bed Size
Queen
Overall Height
83.3"
Overall Width
82.3"
Overall Length
31.5"
Details
Color
Walnut Brown
Material
Rubber Wood/MDF(HB Panel), LVL(Slats)
Features
Two Built-In Shelves on Headboard Panel
For Use With
Bedroom
Includes
One Queen Size Bed
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Description
Bring carefree expediency to your bedroom with the stunning Morana platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Two shelves on the headboard elevate the convenience of your nighttime routine while the subtle silhouette creates a lovely bedroom backdrop. The Morana requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Rounded legs complement the soothing geometry of the piece, making the Morana platform bed a wonderful bedroom centerpiece.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.