Zoro Homepage

Morris Queen Size Faux Leather Upholstered Button-tufted Headboard

  • Mfr # 118-6409

  • Zoro # G2543098


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Queen
Color
Black, White
Material
Plush, Faux Leather, Plywood, Hardwood
Overall Height
23.6 in
Overall Width
60.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-6409
Zoro #
G2543098
UPC #
847321040762
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
23.6 in
Overall Width
60.8 in
Overall Length
50 in
Depth
2.5 in

Details

Color
Black, White
Material
Plush, Faux Leather, Plywood, Hardwood
Included Headboard (Yes/No)
Yes
Features
Button Tufted, Adjustable Height, Upholstered; Contemporary/Modern
Item
Morris Headboard
Assembly Required
Yes

Description

Clean, classic and graceful, the Morris Upholstered Headboard will imbue your bedroom with a calming energy. Fully upholstered in white faux leather that's durable and easy to maintain, the Morris headboard is practical for every's use. The Morris features quality hardwood and plywood for stability and strength. The curved shape cushioned headboard will standout in your bedroom with its button-tufted design. Supporting the headboard is the adjustable legs on two sides with pre-drilled holes built in for your preferred height matching the height of your box spring and mattress. The classic look of the Morris will work well with all of your bedding ensembles. Requires assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.