Moscow Modern Bohemian Natural Brown Rattan and Walnut Brown Mahogany Wood 2Piece Dining Chair Set
- Mfr # 211-2PC-12764-ZORO
- Zoro # G007480901
product price:Â
$
287.99
/pr
Key Features
Material
Mahogany Wood,Natural Rattan
Color
Natural Brown/Walnut Brown
Width (In.)
17.7
Height (In.)
38.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 211-2PC-12764-ZORO
- Zoro #
- G007480901
- UPC #
- 193271289943
- Country of Origin
- Indonesia
Dimensions
- Width (In.)
- 17.7
- Height (In.)
- 38.5
Details
- Material
- Mahogany Wood,Natural Rattan
- Color
- Natural Brown/Walnut Brown
Description
Develop an atmosphere of bliss in your space with the delightful Moscow dining chair Made in Indonesia, this chair is comprised of a sturdy mahogany wood frame wrapped in natural rattan The tall backrest lends a distinguished silhouette, while slim rattan rods form a smooth embrace The Moscow will arrive fully assembled and features angled legs for excellent stability and support Showcasing exquisite, tropicalstyle craftsmanship, the Moscow dining chair grants an alluring touch to any dining arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.