Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Murai Modern Bohemian Natural Brown Rattan Dining Chair

  • Mfr # 211-12765-ZORO

  • Zoro # G907480834


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Semi-polished Natural Rattan
Color
Natural Brown
Width (In.)
22.5
Height (In.)
31.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-12765-ZORO
Zoro #
G907480834
UPC #
193271289950
Country of Origin
Indonesia

Dimensions

Width (In.)
22.5
Height (In.)
31.5

Details

Material
Semi-polished Natural Rattan
Color
Natural Brown

Description

Indulge in the delightful, exotic craftsmanship of the Murai dining chair Made in Indonesia, this chair is handcrafted by skilled artisans with natural rattan The round backrest creates a smooth outline and extends to the front of the frame to form convenient, sloping armrests The Murai will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support Capturing the charm of a tropical getaway, the Murai dining chair elevates the mood of any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products