
Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair
Mfr # 205-12674
Zoro # G704401162
product price:Â $164.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Material
rattan
Color
Natural Brown
Overall Length
24.8
Overall Height
37
Weight
7.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-12674
Zoro #
G704401162
UPC #
193271284818
Country of Origin
Indonesia
Dimensions
Overall Length
24.8
Overall Height
37
Overall Width
23.6
Details
Material
rattan
Color
Natural Brown
Weight
7.6
For Use With
Dining Room
Includes
One (1) Dining Chair
Description
The Nadira dining chair presents welcoming, casual vibes to reframe the modern dining room. This chair is comprised of a natural rattan frame featuring woven embellishments. Its bent seat and angled backrest offer soothing comfort for every meal. The Nadira will arrive fully assembled and utilizes angled legs for excellent stability and support in eye-catching design. Subtle yet exotic in its design, the Nadira dining chair is sure to leave a lasting impression.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.