Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Naeva Mid-Century Grey Upholstered Walnut Finished Wood Armchair 160-9945

Naeva Mid-Century Grey Upholstered Walnut Finished Wood Armchair (Discontinued)

  • Mfr # 160-9945
  • Zoro # G2569759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-9945
Zoro #
G2569759
UPC #
193271051700
Country of Origin
Malaysia

Details

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Style
Arm Chair

Description

Soft curves are paired with sharp angles to give the Navea armchair a cool retro look. Constructed from wood, the Naeva is upholstered in a soft grey fabric that complements the walnut finish on the wood. Plush foam padding and the deep, curved seat provide ample lounging comfort. Inspired by mid-century design, the Navea features a low profile and angled legs. Button tufting adds a tailored touch. The Naeva armchair requires assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.