Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Baxton Studio Nahla Rustic Mid-Century Black and Oak Brown Finished Wood Accent Bench 199-12168-ZORO

Nahla Rustic Mid-Century Black and Oak Brown Finished Wood Accent Bench (Discontinued)

  • Mfr # 199-12168-ZORO
  • Zoro # G404101478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199-12168-ZORO
Zoro #
G404101478
UPC #
193271222568
Country of Origin
China

Dimensions

Overall Length
13.8
Overall Height
17.7
Overall Width
20.9

Details

Weight Capacity
12.8
Material
Nylon,Solid Oak
Color
Black/Oak Brown
Includes
One (1) Bench
Weight
12.8
For Use With
Entryway

Description

The unique design of the Nahla accent bench expands your home with smooth, convenient comfort. Made in China, this cozy piece is comprised of a sturdy wood frame and nylon seat. Its curved seat provides ergonomic comfort while the nylon bands form an orderly grid design to ensure stability and support. Requiring assembly, the Nahla features angled legs that add to the eye-catching silhouette of the bench. A petite yet snug addition, the Nahla accent bench is sure to leave an impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.