Naila Classic French Black and White Plastic and Natural Brown Rattan 5-Piece Dining Set

  • Mfr # 210-12697-12699

  • Zoro # G904401054


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
44.4
Includes
One (1) Dining Table; Four (4) Dining Chairs
Overall Length
27.75
For Use With
Dining Room
Overall Height
29.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210-12697-12699
Zoro #
G904401054
UPC #
193271313259
Country of Origin
Indonesia

Dimensions

Overall Length
27.75
Overall Height
29.75
Overall Width
27.75

Details

Weight Capacity
44.4
Includes
One (1) Dining Table; Four (4) Dining Chairs
For Use With
Dining Room
Color
Black/White/Brown
Material
natural rattan,plastic weaving

Description

Recreate your own personal French-style bistro in your space with the expertly crafted Naila dining set. This set includes four dining chairs and one table constructed from natural rattan and wrapped in woven plastic. Each seat showcases a round backrest for smooth back support, while convenient armrests offer enhanced comfort. The Naila will arrive fully assembled and features a round tabletop with plenty of elbow room for each member of the table. Presenting an enchanting ambiance for any occasion, the Naila dining set elevates every dining experience.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.