
Nairi Modern Bohemian Natural Brown Rattan Bench
Mfr # 233-13163-ZORO
Zoro # G012302489
product price: $281.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Depth
17.5"
Overall Length
26"
Frame Material
Natural Rattan/Fabric "100% Polyester"/Foam
Includes
One Bench
Color
Light Honey/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-13163-ZORO
Zoro #
G012302489
UPC #
193271378913
Country of Origin
Indonesia
Dimensions
Overall Depth
17.5"
Overall Length
26"
Width
48"
Details
Frame Material
Natural Rattan/Fabric "100% Polyester"/Foam
Includes
One Bench
Color
Light Honey/White
Assembly
Assembled
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian
For Use With
Living Room
Features
Handcrafted from Natural Rattan
Description
Give the impression of a rustic getaway in your space with the soothing design of the Nairi bench. Handcrafted in Indonesia, this bohemian piece consists of a natural rattan frame fitted with a plush foam-padded cushion upholstered in sumptuous fabric. Its openwork frame features a built-in shelf underneath the seat for convenient storage in an entryway or other shared space. The Nairi will arrive fully assembled and features raised borders for a distinct silhouette. An incredibly versatile accessory, the Nairi bench transforms the atmosphere of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.