This item is Discontinued.

Baxton Studio Nakano Contemporary Glam and Luxe Gold Metal and Mirrored Glass 2Tier Wine Cart 221-12526-ZORO

This item is Discontinued.

Baxton Studio

Nakano Contemporary Glam and Luxe Gold Metal and Mirrored Glass 2Tier Wine Cart (Discontinued)

Mfr # 221-12526-ZORO
Zoro # G607479640
UPC # 193271263295
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
221-12526-ZORO
Zoro #
G607479640
UPC #
193271263295
Country of Origin
China

Dimensions

Overall Height
35.8
Overall Length
17.7
Dimensions
Overall Dimensions: 34.50" W x 17.70" D x 35.80" H; Upper Shelf: 30.30" W x 16.90" D x 2.40" H; Lower Shelf: 30.30" W x 16.90" D x 22.80" H; Legs or Clearance: 3.50" H;
Overall Width
34.5

Details

Color
Gold/Mirror
Material
Metal "Iron",Glass
Includes
One (1) Cart
For Use With
Bar
Assembly
Assembly Required

Description

Present your cherished collection in a display befitting your passion with the magnificent Nakano wine cart Made in China, this exquisite piece consists of a metal frame fitted with mirrored glass Two ovalshaped shelves provide space to organize or serve beloved additions while the raised borders accentuate the smooth geometry of the piece The Nakano requires assembly and features caster wheels for easy mobility when needed Symmetrical push handles complete the look, making the Nakano wine cart an outstanding accessory for any enthusiast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.