Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nano ModernBlack Finished Metal Platform Bed-Queen

  • Mfr # 194-12299-ZORO

  • Zoro # G604101766


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Overall Height
42.12
Overall Width
60.04
Overall Length
80.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-12299-ZORO
Zoro #
G604101766
UPC #
193271228638
Country of Origin
Malaysia

Dimensions

Overall Height
42.12
Overall Width
60.04
Overall Length
80.31

Details

Color
Black
Material
Metal
Weight Capacity
48.5
For Use With
Bedroom
Includes
One (1) Queen Size Bed
Weight
48.5

Description

Foster a modern ambiance in your space with the stunning design of the Nano platform bed. Made in Malaysia, this bed features a low platform and is constructed from solid metal. The headboard showcases a crisscross design that allows light to flow more naturally throughout the room while conveying a sleek, contemporary look. The Nano requires assembly and utilizes wood slats for mattress support, which eliminate the need for a box spring. A lovely rendition of modern minimalism, the Nano platform bed is a refreshing addition to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.