Shop BAXTON STUDIO
See all product information
Create Account
Naylor Vintage Matte Bronze 3-Drawer Cabinet
- Mfr # 250-13872-ZORO
- Zoro # G023547077
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Aluminum Sheet (Outer Surface Layer), PU(Handle)
Color
Bronze
For Use With
Multiple Rooms
Width
19.3 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-13872-ZORO
- Zoro #
- G023547077
- UPC #
- 193271434886
- Country of Origin
- China
Dimensions
- Width
- 19.3 in
- Size
- 3-Drawer
- Length
- 13.8 in
- Height
- 24 in
Details
- Material
- MDF, Aluminum Sheet (Outer Surface Layer), PU(Handle)
- Color
- Bronze
- For Use With
- Multiple Rooms
- Assembly
- Assembled
- Cabinet Style
- Vintage
Description
The Naylor cabinet is built with the poise of vintage artistry while accommodating your needs. Adeptly crafted in China, this industrial inspired piece consists of a sturdy wood frame beautifully embellished with a sleek aluminum casing. Three drawers offer convenient storage to organize and declutter a variety of settings while wood bands ornamented with nail heads create a chic display from any angle. The Naylor will arrive fully assembled and features exquisitely designed faux leather handles for an extra touch of classic charm. A low profile yet exuberant addition, the Naylor cabinet brings an antique grace to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.