
Neah Japandi White Wood and Natural Rattan 2-Piece Dining Chair Set, PR
Mfr # 227-2PC-13247-ZORO
Zoro # G912302442
product price:Â $330.99
/prKey Features
Material
Beech Wood/Natural Rattan (Seat)
Color
White/Natural Brown
Width (In.)
17.7"
Depth (In.)
21"
Includes
Two Dining Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227-2PC-13247-ZORO
Zoro #
G912302442
UPC #
193271385799
Country of Origin
China
Dimensions
Width (In.)
17.7"
Depth (In.)
21"
Length
35"
Details
Material
Beech Wood/Natural Rattan (Seat)
Color
White/Natural Brown
Includes
Two Dining Chairs
For Use With
Dining Room
Assembly
Assembled
Style
Japandi
Care instruction
Wipe Clean
Description
Energize the atmosphere of your home with the stunning design of the Neah dining chair. Made in China, this Japandi chair is crafted from solid beech wood frame and natural woven rattan seat pad, which offers the perfect contrast of natural materials. Its stackable design allows for easy setup and organization. Comes fully assembled, the Neah is supported by splayed legs for excellent stability and support with mid-century character. The laidback design and soothing comfort of the Neah dining chair elevates any space.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.