This item is Discontinued.

Baxton Studio Neah Mid-Century Brown Woven Rattan and Wood 2-Piece Cane Dining Chair Set PR 195-2PC-12385-ZORO

Neah Mid-Century Brown Woven Rattan and Wood 2-Piece Cane Dining Chair Set PR (Discontinued)

  • Mfr # 195-2PC-12385-ZORO
  • Zoro # G604096055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195-2PC-12385-ZORO
Zoro #
G604096055
UPC #
193271243402
Country of Origin
China

Dimensions

Height
35
Width
17.7
Length
21
Overall Height
35
Overall Length
21
Overall Width
17.7

Details

Material
Natural Woven Rattan,Beech Wood,Foam
Color
Beige/Natural Brown
Weight Capacity
9.5
Assembled/Unassembled
Fully Assembled
Includes
Two (2) Dining Chairs
Weight
9.5
For Use With
Dining Room

Description

Energize the atmosphere of your home with the stunning design of the Neah dining chair. This chair is crafted from solid beech wood frame and natual woven rattan seat pad, which offers the perfect contrast of natural materials. Its stackable design allows for easy setup and organization. Comes fully assembled, the Neah is supported by splayed legs for excellent stability and support with mid-century character. The laidback design and soothing comfort of the Neah dining chair elevates any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.