
Nefeli Mid-Century Transitional White Finished Wood and Black Metal 1-Drawer Storage Cabinet (Discontinued)
- Mfr # 239-13519-ZORO
- Zoro # G512302644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239-13519-ZORO
Zoro #
G512302644
UPC #
193271412013
Country of Origin
China
Dimensions
Overall Depth
14.4"
Overall Length
29.5"
Width
17.3"
Details
Frame Material
MDF/Metal
Includes
One Storage Cabinet
Assembly
Assembly Required(Instructions Comes with the box)
Color
White/Black
Style
Mid-Century
For Use With
Living Room
Care instruction
Wipe Clean
Description
Beautify the mood of any layout with the classic charisma of the Nefeli storage cabinet. Made in China, this mid-century inspired piece consists of a sturdy wood frame fitted with solid metal legs. The drawer offers convenient storage for everyday items while the door opens to reveal a spacious cabinet for larger items. The Nefeli requires assembly and features carved detailing for geometric flair that highlights its round knobs. Lending an air of grace, the Nefeli storage cabinet blends well with any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.