Zoro Homepage

Neilan ModernWalnut Brown Finished Wood Platform Bed-Full

  • Mfr # 193-11489-ZORO

  • Zoro # G304101639


original price: $373.99
9% off
new price: $336.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubberwood,MDF
Overall Height
47.24
Overall Width
57.99
Overall Length
79.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-11489-ZORO
Zoro #
G304101639
UPC #
193271181964
Country of Origin
Malaysia

Dimensions

Overall Height
47.24
Overall Width
57.99
Overall Length
79.52

Details

Color
Walnut Brown
Material
Rubberwood,MDF
Weight Capacity
63.5
For Use With
Bedroom
Includes
One (1) Full Size Bed
Weight
63.5

Description

Build a tranquil sanctuary in your bedroom with the stunning Neilan platform bed. Made in Malaysia, this bed is constructed from sturdy wood that conveys warmth with a walnut brown finish. Its rounded headboard features a sleek, slatted wood design that allows light to flow more freely throughout the room. The Neilan requires assembly and utilizes wood slats for mattress support, which eliminates the need for a box spring. Turned legs add a classic, elegant touch, making the Neilan platform bed a pleasant upgrade to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.