This item is Discontinued.

Baxton Studio Nelson Modern Luxe and Glam Grey Velvet Fabric Upholstered and Gold Finished Metal Armchair 190-11547-ZORO

Nelson Modern Luxe and Glam Grey Velvet Fabric Upholstered and Gold Finished Metal Armchair (Discontinued)

  • Mfr # 190-11547-ZORO
  • Zoro # G803531784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190-11547-ZORO
Zoro #
G803531784
UPC #
193271183692
Country of Origin
China

Dimensions

Overall Height
37
Overall Length
32.3
Overall Width
29.5
Length
32.3
Width
29.5
Height
37

Details

Color
Grey/Gold
Material
Fabric "Velvet Polyester 100%"/MDF/Stainlesss steel/Foam
Includes
One (1) Chair
Assembled/Unassembled
Assembly Required
Weight
35.3

Description

Lounge in luxury with the lavish comfort of the Nelson armchair. Made in China, this chair is comprised of a wood frame padded with plush foam and upholstered in luscious velvet fabric. Button tufting creates an elegant display, while geometric stitching on the backrest accentuates the curvaceous outline of the chair. Requiring assembly, the Nelson is supported by angled, gold finished metal legs for excellent stability with a touch of luxury. A masterful blend of alluring style and sumptuous comfort, the Nelson armchair is a remarkable addition to the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.