This item is Discontinued.

Baxton Studio Neville Modern Luxe and Glam Grey Velvet Fabric Upholstered and Gold Finished Metal Armchair 190-11616-ZORO

This item is Discontinued.

Baxton Studio

Neville Modern Luxe and Glam Grey Velvet Fabric Upholstered and Gold Finished Metal Armchair (Discontinued)

Mfr # 190-11616-ZORO
Zoro # G703531723
UPC # 193271188925
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190-11616-ZORO
Zoro #
G703531723
UPC #
193271188925
Country of Origin
China

Dimensions

Overall Height
28.7
Overall Length
31.1
Overall Width
30.3
Length
31.1
Height
28.7
Width
30.3

Details

Material
Fabric "Velvet Polyester 100%"/MDF/Stainlesss steel/Foam
Color
Grey/Gold
Assembled/Unassembled
Fully Assembled
Includes
One (1) Chair
Weight
30.9

Description

Give your home a chic and comfortable makeover with the stunning Neville armchair. Made in China, the Neville is comprised of a wood frame padded with plush foam and upholstered in rich velvet fabric. The sloped armrests feature a cut out design for a contemporary silhouette that creates an open feel in tight spaces. Fully assembled, the Neville rests on a brushed gold finished metal base for excellent stability steeped in modern glamour. Combining luscious comfort with chic appeal, the Neville armchair elevates the character of any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.