Shop BAXTON STUDIO
See all product information
Create Account
Norah Modern Grey Fabric and Dark Brown Finished Wood 5-Piece Dining Set
- Mfr # 255-9402-10892-ZORO
- Zoro # G023547657
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Tabletop), Fabric "100% Polyester", Foam
For Use With
Dining Room
Length
34.3 in
Tabletop Color
Light Grey, Dark Brown
Size
5-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-9402-10892-ZORO
- Zoro #
- G023547657
- UPC #
- 193271146338
- Country of Origin
- Malaysia
Dimensions
- Length
- 34.3 in
- Size
- 5-Piece
- Height
- 30 in
- Width
- 34.3 in
Details
- Tabletop Material
- Solid Rubberwood , MDF(Tabletop), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Tabletop Color
- Light Grey, Dark Brown
- Assembled/Unassembled
- Unassembled
- Style
- Modern
Description
Redefine your dining space with the elegance and comfort of the Norah dining set. Made in Malaysia, this modern set includes four dining chairs and one table crafted form sturdy wood. Each chair is fitted with a plush foam-padded cushion upholstered in smooth fabric and features a unique cut-out design on its back. The Norah requires assembly and features a large, circular tabletop that allows ample elbow room for each member of the table. Ideal for both casual and formal occasions, the Norah dining set is an easy upgrade for any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.