Shop BAXTON STUDIO
See all product information
Create Account
Nura Mid-Century Modern Walnut Brown Finished Wood and Rattan Queen Size 4-Piece Bedroom Set
- Mfr # 241-9821-9803-11298-11299-11300-ZORO
- Zoro # G812302689
product price:Â
$
1,171.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown/Brown
Material
Rubber Wood/MDF/LVL/ Synthetic Rattan(HB panel)
Overall Height
86.5"
Overall Width
67.6"
Overall Length
13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 241-9821-9803-11298-11299-11300-ZORO
- Zoro #
- G812302689
- UPC #
- 193271433544
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 86.5"
- Overall Width
- 67.6"
- Overall Length
- 13"
Details
- Color
- Walnut Brown/Brown
- Material
- Rubber Wood/MDF/LVL/ Synthetic Rattan(HB panel)
- For Use With
- Bedroom
- Includes
- One Queen Size Bed Frame; One Queen Size Headboard; One Nightstand; One Chest; One Dresser
- Care instruction
- Wipe Clean
- Assembly
- Assembly Required(Instructions Comes with the box)
- Style
- Mid-Century
Description
Craft a personal oasis of classic elegance in your bedroom with the fantastic Nura bedroom set. Made in Malaysia, this mid-century set includes one bed, one chest, one dresser, and one nightstand crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstand provides superb nighttime convenience. The Nura requires assembly and features wood slats for mattress support, eliminating the need for a box spring. Woven rattan embellishments lend traditional vigor, making the Nura bedroom set a remarkable arrangement for any bedroom.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.