Shop BAXTON STUDIO
See all product information
Create Account
Nura Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan King Size Platform Bed
- Mfr # 190-9823-9805-ZORO
- Zoro # G503531794
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown
Material
Rubberwood
Overall Height
38.78
Overall Width
83.3
Overall Length
86.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190-9823-9805-ZORO
- Zoro #
- G503531794
- UPC #
- 193271289097
- Country of Origin
- Malaysia
- Color
- Walnut Brown
- Material
- Rubberwood
- Includes
- One (1) King Size Bed
- Weight
- 104.1
Dimensions
- Overall Height
- 38.78
- Overall Width
- 83.3
- Overall Length
- 86.5
- Height
- 38.78
- Width
- 83.3
- Length
- 86.5
Description
Transform your bedroom environment with the welcoming Nura bed. Made in Malaysia, this bed is crafted from sturdy wood displaying a natural walnut brown finish. The woven synthetic rattan headboard adds an airy, mid-century inspired backdrop to any space. The Nura requires assembly and utilizes wood slats for mattress support, which eliminates the need for a box spring. Angled legs create an expressive outline, distinguishing the Nura bed as a charming and cozy addition to the modern home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.