
Octavia ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR
Mfr # 195-2PC-12143-ZORO
Zoro # G804101740
product price: $202.99
/pr
Free Shipping & Returns
Key Features
Material
Fabric "Polyester 100%",Oak Wood,Foam
Color
Grey/Walnut Brown
Length
20.7
Width
17.7
Assembled/Unassembled
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195-2PC-12143-ZORO
Zoro #
G804101740
UPC #
193271221165
Country of Origin
Malaysia
Dimensions
Length
20.7
Width
17.7
Height
37.5984252
Overall Width
17.7
Overall Length
20.7
Overall Height
37.5984252
Details
Material
Fabric "Polyester 100%",Oak Wood,Foam
Color
Grey/Walnut Brown
Assembled/Unassembled
Assembly Required
Includes
Two (2) Dining Chairs
Weight Capacity
12.1
For Use With
Dining Room
Weight
12.1
Description
Beautify the interior of your home with the stunning Octavia dining chair. Made in Malaysia, this chair is constructed from sturdy wood. Its plush seat and backrest are padded with soft foam and upholstered in smooth fabric for superb comfort with every meal. Requiring assembly, the Octavia is supported by angled legs for excellent stability that exudes traditional charm. A welcomed addition to any space, the Octavia dining chair brings a graceful ambiance to every meal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.