Odile Mid-Century Modern Honey Brown Finished Bayur Wood Console Table with Fluted-designed Drawer

  • Mfr # 227-12894-ZORO

  • Zoro # G412302706


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11.8"
Overall Length
31.5"
Frame Material
Bayur Wood/MDF
Color
Honey Brown/White
Assembly
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227-12894-ZORO
Zoro #
G412302706
UPC #
193271350872
Country of Origin
Indonesia

Dimensions

Overall Depth
11.8"
Overall Length
31.5"
Size
1-Drawer
Width
35.4"

Details

Frame Material
Bayur Wood/MDF
Color
Honey Brown/White
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Console Table
Care instruction
Wipe Clean
Style
Mid-Century
Features
Fluted Design On Drawer Front
For Use With
Entryway

Description

Broaden the potential of your interior with the fantastic convenience of the Odile console table. Made in Indonesia, this mid-century piece is crafted from solid Bayur wood. Its wide drawer offers secure storage for household essentials while its wide tabletop acts as an eye-catching exhibit for decorations. The Odile requires assembly and utilizes tapered legs for excellent stability and support in streamlined design. Round drawer knobs stand out against the slatted wood drawer front, making the Odile console table an alluring addition to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.