
Okena Mid-Century Modern Black Wood Queen Size Platform Bed with Woven Rattan (Discontinued)
- Mfr # 243-13443-ZORO
- Zoro # G112302990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
243-13443-ZORO
Zoro #
G112302990
UPC #
193271408405
Country of Origin
Malaysia
Dimensions
Bed Size
Queen
Overall Height
84.9"
Overall Width
63.9"
Overall Length
43.3"
Details
Color
Black/Natural Brown
Material
Rubber Wood/Synthetic Rattan(HB Panel)/LVL(slats)
Features
Headboard with Woven Rattan
For Use With
Bedroom
Includes
One Queen Size Bed
Style
Mid-Century
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Description
Cultivate an air of classic serenity in your bedroom with the stunning Okena platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its headboard is embedded with woven rattan for a touch of rustic elegance while rounded posts adorn the piece with soothing geometry. The Okena requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Capturing the flair of traditional design, the Okena platform bed is a remarkable bedroom centerpiece.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.