
Oleta Modern Bohemian Natural Brown Rattan 2-Drawer Nightstand
Mfr # 230-13152-ZORO
Zoro # G412302898
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Natural Rattan/Mahogany Wood(handle)/Plywood (Back)
Includes
One Nightstand
Size
2-Drawer
Style
Bohemian
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
230-13152-ZORO
Zoro #
G412302898
UPC #
193271378807
Country of Origin
Indonesia
Dimensions
Size
2-Drawer
Length
24"
Depth
17.7"
Width
21.3"
Details
Color
Natural
Material
Natural Rattan/Mahogany Wood(handle)/Plywood (Back)
Includes
One Nightstand
Style
Bohemian
Assembly
Assembled
For Use With
Bedroom
Care instruction
Wipe Clean
Features
Handcrafted from Natural Rattan
Description
Elegance in simplicity defines the charming Oleta nightstand. Hand crafted in Indonesia, this Bohemian inspired piece is crafted from natural rattan. Its curved silhouette is fitted with two drawers to efficiently organize bedroom essentials while reserving the tabletop for nightly use. The Oleta will arrive fully assembled and features a compact depth to easily blend with the exterior layout of any environment. Offering a dash of rustic flair, the Oleta nightstand is sure to become a staple of any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.