
Olwen Modern Japandi Light Grey Boucle Fabric and Walnut Brown Finished Wood 2-Piece Bar Stool Set (Discontinued)
- Mfr # 241-2PC-13438-ZORO
- Zoro # G712303311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241-2PC-13438-ZORO
Zoro #
G712303311
UPC #
193271408092
Country of Origin
Malaysia
Dimensions
Overall Height
18.9"
Overall Width
18.9"
Overall Length
29.9"
Details
Color
Light Grey/Walnut Brown
Material
Plywood / MDF / LVL / Rubber Wood/Fabric "95% Polyester, 5% Acrylic"/Polyurethane Foam
Style
Japandi
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Home Bar
Includes
Two Bar Stools
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Elevate any occasion with the artistic flair of the Olwen bar stool. Made in Malaysia, this Japandi piece consists of a sturdy wood frame topped with a plush foam-padded cushion upholstered in sumptuous boucle fabric. Its minimalist, openwork frame highlights the smooth craftsmanship of the piece while giving an alluring display to its round seat. The Olwen requires assembly and features a convenient footrest on each side to encourage carefree leisure. Modest with a sense of classic finesse, the Olwen bar stool brings a graceful touch to any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.