
Olympia Modern Beige Fabric and Espresso Brown Finished Wood 2-Piece Counter Stool Set (Discontinued)
- Mfr # 231-2PC-13200-ZORO
- Zoro # G312303100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231-2PC-13200-ZORO
Zoro #
G312303100
UPC #
193271381739
Country of Origin
Malaysia
Dimensions
Width
18.5"
Length
42.5"
Height
20.7"
Details
Includes
Two Counter Stools
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Modern
Color
Beige/Espresso Brown
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Description
Instill your space with a sense of nonchalant refinement with the remarkable Olympia counter stool. Made in Malaysia, this piece projects modern sophistication with a solid wood frame padded with plush foam and upholstered in smooth fabric. The backrest features a stunning sunburst design for a visually arresting display that enables light to flow naturally throughout the room. The Olympia requires assembly and integrates ergonomic footrests between its legs for enhanced relaxation. Evocative of traditional design with an eclectic spin, the Olympia counter stool brings unmatched character to any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.