
Olympia Modern Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set
Mfr # 231-2PC-13182-ZORO
Zoro # G012302915
product price: $133.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Color
Grey/Walnut Brown
Width (In.)
18.5"
Depth (In.)
17.8"
Care instruction
Wipe Clean, Spot Clean for Upholstery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231-2PC-13182-ZORO
Zoro #
G012302915
UPC #
193271381227
Country of Origin
Malaysia
Dimensions
Width (In.)
18.5"
Depth (In.)
17.8"
Length
37.4"
Details
Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Backrest)
Color
Grey/Walnut Brown
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
Assembly
Assembly Required(Instructions Comes with the box)
Includes
Two Dining Chairs
For Use With
Dining Room
Description
Instill your space with a sense of nonchalant refinement with the remarkable Olympia dining chair. Made in Malaysia, this piece projects modern sophistication with a solid wood frame padded with plush foam and upholstered in smooth fabric. The backrest features a stunning sunburst design for a visually arresting display that enables light to flow naturally throughout the room. The Olympia requires assembly and features tapered legs for excellent stability and support in crisp design. Evocative of traditional design with an eclectic spin, the Olympia dining chair brings unmatched character to any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.