
Onika Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (Discontinued)
- Mfr # 232-13226-ZORO
- Zoro # G512302897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232-13226-ZORO
Zoro #
G512302897
UPC #
193271385027
Country of Origin
Indonesia
Dimensions
Bed Size
Queen
Overall Height
1.2"
Overall Width
63"
Overall Length
56.3"
Details
Color
Natural
Material
Natural Rattan
Features
Standalone Headboard with No Mounting Required
Includes
One Queen Size Headboard
For Use With
Bedroom
Care instruction
Wipe Clean
Assembly
Assembled
Style
Bohemian
Description
Bring the flare of paradise to your space with the majestic design of the Onika headboard. Made in Indonesia, this bohemian inspired piece is crafted from natural rattan. Its broad silhouette features symmetrical geometry interlaid with woven embellishments for beautiful, eye-catching display. The Onika will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. Divinely capturing the feel of an exotic haven, the Onika headboard transforms the feel of any space.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.