Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orchard Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Ottoman

  • Mfr # 203-12585

  • Zoro # G904401092


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
White/Natural Brown
Material
fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
Overall Width
18.5
Weight
9.8
Includes
One (1) Ottoman
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-12585
Zoro #
G904401092
UPC #
193271276431
Country of Origin
Indonesia

Dimensions

Overall Width
18.5
Overall Length
18.5
Overall Height
18.25

Details

Color
White/Natural Brown
Material
fabric "70% cotton, 30% polyester", rattan, foam, rattan semi pole
Weight
9.8
Includes
One (1) Ottoman
For Use With
Living Room

Description

Endow your space with the serene comfort and refreshing design of the Orchard ottoman. This accent piece is comprised of a natural rattan frame adorned with woven embellishments. Its plush seat features a cushion padded with layers of foam and upholstered in smooth fabric for superb comfort. The Orchard will arrive fully assembled and utilizes an intricate, openwork frame that allows light to flow naturally throughout the room. Offering lavish comfort in a petite yet charming design, the Orchard ottoman completes the layout of any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.