Zoro Homepage

Oreille White Wash Distressed Two-tone Beige Upholstered Armchair

  • Mfr # 121-6652

  • Zoro # G2560351


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121-6652
Zoro #
G2560351
UPC #
847321045040
Country of Origin
Indonesia

Details

Arm Style
Built-in Arms
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Assembled/Unassembled
Assembled
Style
Arm Chair

Description

With its hand-carved motifs and resplendent wingback, the Oreille armchair revives a French-style stately charm. Fashioned from solid Mindi wood in oak finishing, no detail is spared on its majestic frame and statement. Neutral two-tone cotton-blend fabric with striped pattern and detailed piping upholster the chair throughout on the back and front. Place beside a fireplace, at a window, or in at the entryway for an old-world look and feel. One of the first things that stand out for the Oreille is its intricate detailing. Precision crafting along the armrest and legs as well as the piping details on the seat add a depth of character that tells a story and history behind the design. More than anything else the Oreille is built to be an accent armchair for comfortably seating of your family or guests. Ideal for sitting back after a long day and enjoying your private space or hosting visitor to your home. The armchair arrives fully assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.