
Osaka Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 224-12833-ZORO
Zoro # G707480867
product price: $172.99
/eaKey Features
Material
Natural Rattan
Color
Natural Brown
Width (In.)
19.3
Height (In.)
34.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224-12833-ZORO
Zoro #
G707480867
UPC #
193271295289
Country of Origin
Indonesia
Dimensions
Width (In.)
19.3
Height (In.)
34.4
Details
Material
Natural Rattan
Color
Natural Brown
Description
Embrace your carefree nature with the bohemian flair of the Osaka dining chair Made in Indonesia, this bohostyle piece is entirely handcrafted from natural rattan The circular backrest features woven embellishments for a smooth yet airy embrace while the bent seat offers accommodating comfort The Osaka will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support with geometric allure A simple yet lovely addition, the Osaka dining chair is sure to elevate any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.