Shop BAXTON STUDIO
See all product information
Create Account
Pacey Textured Metal Accent Table
- Mfr # 259-14287-ZORO
- Zoro # G623546548
product price:Â
$
94.99
/ea
Key Features
Material
Metal
Assembly
Assembled
Size
12 in Wide
Width
11.8 in
Overall Length
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14287-ZORO
- Zoro #
- G623546548
- UPC #
- 193271466603
- Country of Origin
- China
Dimensions
- Size
- 12 in Wide
- Width
- 11.8 in
- Overall Length
- 11.8 in
- Overall Height
- 16.5 in
Details
- Material
- Metal
- Assembly
- Assembled
- Color
- Bronze
- For Use With
- Living Room
- Arm Style
- Modern
Description
Introduce a touch of style and functionality to any arrangement with the lovely Pacey end table. Made in China, this industrial style piece is crafted from solid metal. Its sleek hourglass silhouette offers convenient table space while crisp angled distinguish its vibrant silhouette. The Pacey will arrive fully assembled and features a unique hammered exterior that is unique across each piece. Perfect for any patio, the Pacey outdoor end table refreshes any layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.