
Padilla Classic and Traditional Grey Fabric and Walnut Brown Finished Wood Queen Size Platform Bed (Discontinued)
- Mfr # 237-12640-9411-ZORO
- Zoro # G112302938
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237-12640-9411-ZORO
Zoro #
G112302938
UPC #
193271324163
Country of Origin
Malaysia
Dimensions
Overall Height
82.5"
Overall Width
64"
Overall Length
60"
Details
Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF with Ash Veneer/LVL
Includes
One Queen Size Bed
For Use With
Bedroom
Style
Traditional
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Description
Produce an air of cozy refinement in your space with the stunning Padilla platform bed. Made in Malaysia, this traditional piece consists of a sturdy wood frame while the headboard is padded with plush foam and upholstered in sumptuous fabric. Its regal-inspired headboard features gorgeous curves as well as an elegant button-tufted design for an astonishing bedroom backdrop. The Padilla requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. A crisp rendition of classic craftsmanship, the Padilla platform bed is a remarkable bedroom centerpiece.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.