
Palesa Modern Bohemian Two-Tone Black and Natural Brown Rattan Dining Chair
Mfr # 232-13394-ZORO
Zoro # G912303364
product price:Â $225.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Natural Rattan
Color
Black/Natural
Width (In.)
22.8"
Depth (In.)
22.4"
Includes
One Dining Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232-13394-ZORO
Zoro #
G912303364
UPC #
193271404674
Country of Origin
Indonesia
Dimensions
Width (In.)
22.8"
Depth (In.)
22.4"
Length
33.1"
Details
Material
Natural Rattan
Color
Black/Natural
Includes
One Dining Chair
Care instruction
Wipe Clean
Assembly
Assembled
Features
Handcrafted from Natural Rattan
Style
Bohemian
For Use With
Dining Room
Description
Cultivate an aura of exotic majesty for every occasion with the lovely Palesa dining chair. Made in Indonesia, this bohemian piece is entirely handcrafted from natural rattan. The flowing curves of the frame are interlaid with woven embellishments for a supportive design with geometric flare. The Palesa will arrive fully assembled and features sloping armrests for enhanced comfort. Ripening the mood of any arrangement, the Palesa dining chair is a welcome addition to any space.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.